Aluminum Single Ladders

Item #: 1122727

Cat #: D1520-1

UPC: 051751012293

Sign In or Register to view pricing and more.
Documents & Guides
Werner; Single Ladder; Series D1500-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 20 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 8.900

Overview

Werner; Single Ladder; Series D1500-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 20 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 8.900
The D1520-1 20ft One-Section Aluminum Straight Ladder has a duty rating of 300 pounds. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. The side rails are extra heavy duty I-beam rails and the Aluminum TRACTION-TRED® D rungs are slip resistant. The rugged shoe rests flat or is held in spur position with the SHU-LOK® feature for use on hard or penetrable surfaced.
Also known as: 051751012293, D1520-1

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)