Cable Tray Cover, Ventilated, Flanged, Aluminum, 24" Wide, 12' Long

Item #: 1122689

Cat #: 817A-24-144

UPC: 781011330774

Documents & Guides
Cable Tray Cover, Ventilated, Flanged, Aluminum, 24" Wide, 12' Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tray Cover, Ventilated, Flanged, Aluminum, 24" Wide, 12' Long
Also known as: 781011330774, 817A-24-144

Specifications

Width: 24 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)