
Submersible Connector, 6 Port, 2/0 AWG - 14 AWG
Item #: 1122639
Cat #: ISPB2/0-6
UPC: 662381787866
Documents & Guides
Submersible Connector, 6 Port, 2/0 AWG - 14 AWG
Sign In or Register to view pricing and more.
Overview
Submersible Connector, 6 Port, 2/0 AWG - 14 AWG
Also known as: 662381787866, ISPB2/0-6
Specifications
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 2/0 |
Wire/Cable Openings: | 6 |
Color: | Gray |
Allowable Gauge Range: | 14 - 2/0 |
Volts AC: | 600 |
Wire/Cable Openings: | 6 |
Customer Reviews
No reviews for this product
(0)