20V Max Lithium Battery, 2 Pack

Item #: 1122598

Cat #: DCB201-2

UPC: 885911242011

Sign In or Register to view pricing and more.
Documents & Guides
20V, Battery, 20V Max, Lithium, Average Capacity: 1.5 Ah, Weight: 0.89 lbs, Includes: (2) Batteries

Overview

20V, Battery, 20V Max, Lithium, Average Capacity: 1.5 Ah, Weight: 0.89 lbs, Includes: (2) Batteries
The DEWALT DCB201 20 Volt max Li-ion compact battery packs are a 1.5 Ah extended run-time battery that provides long a run-time and battery life. They have no memory and virtually no self-discharge for maximum productivity and less downtime. They have a quick 30 minute charging time. They are light weight, weighing only 0.77 Lbs., allowing a user a long run time and a less fatigue. This is a package of two.
Also known as: 885911242011, DCB201-2

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)