Neutral/Ground Lug, 225A, BR and CH Series, Cu/Al Rated

Item #: 112248

Cat #: NL300

UPC: 782113099170

Documents & Guides
Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 782113099170, NL300

Specifications

Amps: 225
Amps: 225

Customer Reviews

No reviews for this product
(0)