Disconnect Enclosure, NEMA 4X, Hinge Cover, 60 x 38 x 16", Stainless Steel

Item #: 1122321

Cat #: CDSC603816SSR

UPC: 783510344641

Sign In or Register to view pricing and more.
Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 60 x 38 x 16 Inch, Stainless Steel 304 With Brushed Finish

Overview

Wall Mount Disconnect Enclosure, NEMA 4X, Hinge Cover With 3-Point Latch, 60 x 38 x 16 Inch, Stainless Steel 304 With Brushed Finish
nVent Hoffman's Concept Wall Mount Disconnect Enclosure is f or use in disconnect applications that require larger controls , Concept Disconnect Enclosures feature two additional quarter-turn latches and a door-alignment device for secure closure and security. Each Concept with Quarter-Turn Latches Disconnect Enclosure is furnished with adjustable door interlock bracket fastened to door, door latching system (2-point or 3-point) installed on door, instructions to locate and install disconnect, hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware, and sealing washers for mounting holes.
Also known as: 783510344641, CDSC603816SSR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 60 in
Depth: 16 in
Width: 38 in
Material: Stainless Steel, Stainless Steel 304
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 16 in
Material: Stainless Steel, Stainless Steel 304
Height: 60 in
Width: 38 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)