This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 1000 Lumen, 4100K, 80 CRI, GX24q 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 75039*
Overview
LED Lamp, 9 Watt, 1000 Lumen, 4100K, 80 CRI, GX24q 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 75039*
The Ledvance Sylvania SYLLED9/PB/GX24Q/V-75039 is a 9 watt - 120 volt vertical LED lamp that features a GX24q 4-pin base. This lamp produces 1000 lumens and a color temperature of 4100 K.
Also known as: 046135750397, LED9/PB/GX24Q/V/841
Specifications
Lumens: | 1000 |
Family / Style: | SubstiTUBE |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | No |
Base: | 4-Pin (GX24Q) |
Lumens: | 1000 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 9 |
Dimmable: | No |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | 4-Pin (GX24Q) |
Customer Reviews
No reviews for this product
(0)