
Wireway Connector, Type 12 Feed-Through, 6" x 6"
Item #: 11221
Cat #: F66WB
UPC: 783510145606
Documents & Guides
Wireway U-Connector for Feed-Through Type 12, 6 x 6 Inch
Sign In or Register to view pricing and more.
Overview
Wireway U-Connector for Feed-Through Type 12, 6 x 6 Inch
Feed-Through Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510145606, F66WB
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Material: | Steel |
Height: | 6 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)