Breaker, 40A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC

Item #: 11219

Cat #: GHB1040

UPC: 786679023655

Sign In or Register to view pricing and more.
40 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.

Overview

40 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679023655, GHB1040

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 40
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)