Industrial Unit Heater, 15.0/20.0 KW, 208/240V, Three Phase

Item #: 112189

Cat #: MUH202

UPC: 685360047461

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 15.0/20.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 15.0/20.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047461, MUH202

Specifications

Phase: 3
Amps: 48, 41.200
Color: Beige
Volts AC: 240, 208
Wattage: 20 kW, 15 kW
Mounting: Wall
Phase: 3
Color: Beige
Wattage: 20 kW, 15 kW
Amps: 48, 41.200
Volts AC: 240, 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)