Professional Tool and Tech Backpack

Item #: 1121844

Cat #: 0158-27

UPC: 783310064077

Sign In or Register to view pricing and more.
Documents & Guides
Tool Backpack, Material: Polyester and Nylon, 27 Pockets , 2 Zippered Compartments, Water and Impact Resistant Bottom, H x L x W: 18.5" x 15" x 9.5"

Overview

Tool Backpack, Material: Polyester and Nylon, 27 Pockets , 2 Zippered Compartments, Water and Impact Resistant Bottom, H x L x W: 18.5" x 15" x 9.5"
Personalized Name Plate : Customize your bag with a personalized embroidered name plate Poly & Nylon Rip stop Construction : Makes for a durable, long lasting and lightweight bag Impact Resistant Waterproof Plastic Bottom : Keeps tools and bag protected from the elements Green Interior : High tool visibility High Visibility Reflective Piping : Helps locate your tool bag in dark work spaces 27 Universal Double Stitched Pockets : Heavy duty pockets for ultimate tool storage & organization 2 Separate Zippered Compartments : For Easier tool organization – Second zippered compartment allows for storage of laptop and/or tablet S-Strap Shoulder Strap : Ergonomically designed fit to distribute weight evenly  Padded Lumbar Support : Reduces back strain when carrying a loaded backpack 
Also known as: 783310064077, 0158-27

Specifications

Height: 18 1/2 in
Width: 9 1/2 in
Type: Tool Bag, Backpack
Length: 15 in
Height: 18 1/2 in
Type: Tool Bag, Backpack
Width: 9 1/2 in
Length: 15 in

Customer Reviews

No reviews for this product
(0)