Solar PV Wire, 8 AWG 7 STR BC, Red

Item #: 1121832

Cat #: 3082NPV-RED-5000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 8 AWG 7 STR BC UL4703 SINGLE PASS 1KV/2KV PV 5000FT REEL, Red

Overview

Solar Photovoltaic Wire, 8 AWG 7 STR BC UL4703 SINGLE PASS 1KV/2KV PV 5000FT REEL, Red
Also known as: 3082NPV-RED-5000

Specifications

Color: Red
Material: Copper
Conductors: 1
Gauge: 8
Jacket: CPE
Volts AC: 2kV
Color: Red
Conductors: 1
Jacket: CPE
Material: Copper
Gauge: 8
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)