![Solar PV Wire, 2kV Rated, 8 AWG, White, 5000' Solar PV Wire, 2kV Rated, 8 AWG, White, 5000'](https://rexel-cdn.com/products/image.jpg?i=6AC09A89-147C-4A3B-B039-B585492CB160&f=420)
Solar PV Wire, 2kV Rated, 8 AWG, White, 5000'
Item #: 1121830
Cat #: 3082NPV-WHT-5000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 8 AWG, White, Cross-Linked Polyethylene Insulated, 5000 Foot Reel
Overview
Solar Photovoltaic Wire, 2kV Rated, 8 AWG, White, Cross-Linked Polyethylene Insulated, 5000 Foot Reel
Also known as: 3082NPV-WHT-5000
Specifications
Material: | Copper |
Color: | White |
Conductors: | 1 |
Gauge: | 8 |
Jacket: | CPE |
Volts AC: | 2kV |
Material: | Copper |
Conductors: | 1 |
Jacket: | CPE |
Color: | White |
Gauge: | 8 |
Volts AC: | 2kV |
Customer Reviews
No reviews for this product
(0)