Ariadni 600va S-pole Preset

Item #: 112179

Cat #: AYLV-600P-BL

UPC: 027557190398

Sign In or Register to view pricing and more.
Preset Dimmer, Lutron, Ariadni/toggler, Special Features: Derated If Ganged, Ullisted, 120 Vac, 450 Wtt (600 Va), 1 Pole, 60 Hz, Load: Magnetic Low Voltage Lighting, 2.860 In Width X 4.600 In Height, Actuator: Toggle Turns On/off, Slide Up to Brighten And Down To Dim, Traditional Style, Gloss Wall Plate Finish, Ivory

Overview

Preset Dimmer, Lutron, Ariadni/toggler, Special Features: Derated If Ganged, Ullisted, 120 Vac, 450 Wtt (600 Va), 1 Pole, 60 Hz, Load: Magnetic Low Voltage Lighting, 2.860 In Width X 4.600 In Height, Actuator: Toggle Turns On/off, Slide Up to Brighten And Down To Dim, Traditional Style, Gloss Wall Plate Finish, Ivory
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557190398, AYLV-600P-BL

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Ariadni
Wattage: 450
Mounting: Surface
Poles: 1
Volts AC: 120
Color: Black
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)