8W CFL Retrofit LED Lamp, 40K

Item #: 1121750

Cat #: KT-LED82P-V-840-D-DP

UPC: 890949012772

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 24-Pin, 8 Watt, Compact, Vertical, 4000K, G24d Base

Overview

LED Lamp, 24-Pin, 8 Watt, Compact, Vertical, 4000K, G24d Base
Also known as: 890949012772, KT-LED82P-V-840-D-DP

Specifications

Type: 2-Pin, Vertical
Color Temperature: 4000 (Cool White)
Wattage: 8
Light Technology: LED
Type: 2-Pin, Vertical
Wattage: 8
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)