Safety Switch, 400A, 3P, 240V, GD, Non-Fusible, NEMA 1

Item #: 112172

Cat #: DG325UGK

UPC: 782113589534

Sign In or Register to view pricing and more.
400 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27"

Overview

400 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27"
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.
Also known as: 782113589534, DG325UGK

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)