This product may not be available in all locations.
3
more
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, Qwik-Grip
Item #: 1121719
Cat #: HOM4080M200PQC
UPC: 785901622239
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 40 Space, 80 Circuit, NEMA 1, Plug On Neutral, Qwik-Grip
Overview
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 40 Space, 80 Circuit, NEMA 1, Plug On Neutral, Qwik-Grip
Also known as: 785901622239, HOM4080M200PQC
Specifications
Type: | Main Breaker |
Family / Style: | Homeline |
Spaces: | 40 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Spaces: | 40 |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)