This product may not be available in all locations.
3
more
Load Center, Homeline, 24/48, MLO, 125A, Plug on Neutral, Quik-Grip
Item #: 1121716
Cat #: HOM2448L125PQGC
UPC: 785901593553
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 24 Space 48 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar
Overview
Load Center, Homeline, 24 Space 48 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, Factory Installed Ground Bar
Engineered for value,Homeline™ Load Centers feature compatibility withHomeline1” circuit breakers, tin & copper plated aluminum bus bars, fully distributed split neutral with backed-out neutral terminal screws, Plug-on Neutral solution for all 8 space and above enclosures, fully convertible mains and top or bottom feed, among other reliable and high quality characteristics.
Also known as: 785901593553, HOM2448L125PQGC
Specifications
Spaces: | 24 |
Family / Style: | Homeline |
Type: | Main Lug |
Standards: | California Proposition 65 |
Spaces: | 24 |
Type: | Main Lug |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)