This product may not be available in all locations.
3
more

Sign In or Register to view pricing and more.
Documents & Guides
QO QWIK GRIP PON LC N1 1PH ML 225A
Overview
QO QWIK GRIP PON LC N1 1PH ML 225A
Also known as: 785901611257, QO142L225PQG
Specifications
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Amps: | 225 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 225 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)