This product may not be available in all locations.
3
more
Load Center, QO Line, 24, MLO, 125A, Quik-Grip, Plug on Neutral
Item #: 1121712
Cat #: QO124L125PQG
UPC: 785901607397
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, QO Line, 24 Space 24 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar
Overview
Load Center, QO Line, 24 Space 24 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Quik-Grip, Plug on Neutral, NEMA 1, with Ground Bar
Also known as: 785901607397, QO124L125PQG
Specifications
Amps: | 125 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)