Breaker, Quicklag, 50A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic

Item #: 112162

Cat #: QCF2050

UPC: 786679143421

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

50 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679143421, QCF2050

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50

Customer Reviews

No reviews for this product
(0)