Contact Kit, 60A, 2 - 3 Pole, Non-Motor Rated Contacts

Item #: 11214

Cat #: 40420-322-52

UPC: 662074176274

Sign In or Register to view pricing and more.
Documents & Guides
Contact Kit, 60 Amp,Non-Motor Rated Contactors, 500L, 2 - 3 Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring

Overview

Contact Kit, 60 Amp,Non-Motor Rated Contactors, 500L, 2 - 3 Pole Kit, includes Front & Rear Stationary, Movable Contact and Spring
Also known as: 662074176274, 40420-322-52

Specifications

Poles: 3, 2
Type: Contact Kit
Amps: 60
Poles: 3, 2
Amps: 60
Type: Contact Kit

Customer Reviews

No reviews for this product
(0)