DANGER Arc Flash/Shock Hazard Labels

Item #: 112139

Cat #: 102310

UPC: 754473009021

Sign In or Register to view pricing and more.
Documents & Guides
DANGER Arc Flash/Shock Hazard Appropriate PPE Required Labels, Black/Red/White, Polyester with Polyester Overlaminate, 3.5 Inch Height, 5 Inch Width

Overview

DANGER Arc Flash/Shock Hazard Appropriate PPE Required Labels, Black/Red/White, Polyester with Polyester Overlaminate, 3.5 Inch Height, 5 Inch Width
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473009021, 102310

Specifications

Material: Polyester
Width: 5 in
Height: 3.5 in
Color: Black/Red/White
Material: Polyester
Height: 3.5 in
Width: 5 in
Color: Black/Red/White

Customer Reviews

No reviews for this product
(0)