8" LED Undercabinet Light, Color: White.

Item #: 1121236

Cat #: 6UCSK08WHT

UPC: 783927525633

Sign In or Register to view pricing and more.
Documents & Guides
8" LED Undercabinet Light, 2700K or 3000K, Color: White.

Overview

8" LED Undercabinet Light, 2700K or 3000K, Color: White.
Also known as: 783927525633, 6UCSK08WHT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Color: White
Length: 8 in
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Color: White
Light Technology: LED
Volts AC: 120
Length: 8 in

Customer Reviews

No reviews for this product
(0)