Safety Switch, 600A, 3P, 240V, GD, Non-Fusible, NEMA 3R

Item #: 112120

Cat #: DG326URK

UPC: 782113589602

Sign In or Register to view pricing and more.
600 Amp, 3-pole, General Duty Safety Switch, Non-fusible, 240 Vac, NEMA 3r

Overview

600 Amp, 3-pole, General Duty Safety Switch, Non-fusible, 240 Vac, NEMA 3r
Also known as: 782113589602, DG326URK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 240

Customer Reviews

No reviews for this product
(0)