U-Bolt Ground Clamp, Copper
Item #: 1121085
Cat #: GPL-22
UPC: 783669262384
Made in USA
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 1-1/4in, Ground Rod Sizes 1-3/8 to 1-1/2in, UL, CSA
Sign In or Register to view pricing and more.
Overview
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 1-1/4in, Ground Rod Sizes 1-3/8 to 1-1/2in, UL, CSA
Also known as: 783669262384, GPL-22
Specifications
Material: | Copper |
Length: | 3 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 - 250 |
Material: | Copper |
Standards: | California Proposition 65 |
Length: | 3 in |
Allowable Gauge Range: | 2/0 - 250 |
Customer Reviews
No reviews for this product
(0)