4' 17W T8 LED Lamp, 50K

Item #: 1121065

Cat #: LED17T8/L48/FG/850/SUB/G7

UPC: 046135755033

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 2200 Lumens, 5000K, 36000 Average Life Hours, Standard Case Qty: 10

Overview

SubstiTUBE IPS LED Lamp, 17 Watt, 120 Volt, T8, Frosted Glass, 82 CRI, 2200 Lumens, 5000K, 36000 Average Life Hours, Standard Case Qty: 10
Also known as: 046135755033, LED17T8/L48/FG/850/SUB/G7

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Material: Glass
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)