4' 17W T8 LED Lamp, 35K

Item #: 1121062

Cat #: LED17T8/L48/FG/835/SUB/G7

UPC: 046135755019

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 17 Watt, 120-277 Volt and 347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) Electronic Ballasts, Standard Case Qty: 10

Overview

SubstiTUBE IPS LED Lamp, 17 Watt, 120-277 Volt and 347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Rated Life: 36000 Hours, Note: Compatible with IS/PRS (parallel wiring) Electronic Ballasts, Standard Case Qty: 10
Also known as: 046135755019, LED17T8/L48/FG/835/SUB/G7

Specifications

Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 4 ft, 48 in
Wattage: 17
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Volts AC: 120
Wattage: 17
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)