Meter Base, 200A, 1PH, 4 Jaw, UG Service, Right Hand Bus, Ringless
Item #: 112099
Cat #: UAS817-PPGP
UPC: 783643238145
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 1-Phase, 4 Jaw, UG Service, Right Hand Bus, Ringless
Overview
Meter Base, 200 Amp, 1-Phase, 4 Jaw, UG Service, Right Hand Bus, Ringless
Also known as: 783643238145, UAS817-PPGP
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)