Control Transformer, 150VA, 380/400/415x12/24, Type T, 1PH, Open

Item #: 1120775

Cat #: 9070T150D52

UPC: 785901184270

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 380/400/415 x 12/24 Volt AC, Type T, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 380/400/415 x 12/24 Volt AC, Type T, 1-Phase, Open
Also known as: 785901184270, 9070T150D52

Specifications

Type: Industrial Control
Phase: 1
Volt Amps: 150
Standards: California Proposition 65
Type: Industrial Control
Volt Amps: 150
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)