Air Conditioner for Enclosure, NEMA 4X, 2000 BTU, 586W, Stainless Steel

Item #: 1120706

Cat #: N210216G051

UPC: 783510344535

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure, NEMA 4X, 2000 BTU, 115 Volt AC, 586 Watt, 20.920 x 10 x 9.900 Inch, Stainless Steel

Overview

Air Conditioner for Enclosure, NEMA 4X, 2000 BTU, 115 Volt AC, 586 Watt, 20.920 x 10 x 9.900 Inch, Stainless Steel
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344535, N210216G051

Specifications

Volts AC: 115
Wattage: 586
BTU: 2000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Volts AC: 115
BTU: 2000
Material: Stainless Steel 304
Wattage: 586
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)