![SpectraCool Narrow, Stainless Steel, (Indoor) SpectraCool Narrow, Stainless Steel, (Indoor)](https://rexel-cdn.com/products/1247620ecf6d288ac3fc3d3c786ed63aa3e8c400.jpg?i=9121A5B7-3211-4D08-BDCE-16E38A5C59BD&f=420)
SpectraCool Narrow, Stainless Steel, (Indoor)
Item #: 1120704
Cat #: N160116G051
UPC: 783510344436
Sign In or Register to view pricing and more.
Documents & Guides
Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 3.6/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 100/115 VAC, Height: 16.51", Width: 7.52", Depth: 6.30"
Overview
Nominal BTU/Hr: 800, Nominal Watts: 235, Max Current (A): 3.6/3.5, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 100/115 VAC, Height: 16.51", Width: 7.52", Depth: 6.30"
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344436, N160116G051
Specifications
Volts AC: | 115 |
IP/NEMA Rating: | NEMA 12 |
Material: | Stainless Steel 304 |
Volts AC: | 115 |
Material: | Stainless Steel 304 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)