6W CFL Retrofit LED Lamp, 35K

Item #: 1120624

Cat #: 6PLS/835/HYB/GX23/R

UPC: 672713579649

Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 6W LED Horizontal Retrofit for 13W CFL Lamps. Compatible with GX23 (2-Pin CFL). Color Temperature: 3500K, CRI: 80, Lumens: 550. Can be used on Magnetic Ballast or Bypass Ballast for Driect Line Voltage 120-277V.

Overview

LED Replacement Lamp, 6W LED Horizontal Retrofit for 13W CFL Lamps. Compatible with GX23 (2-Pin CFL). Color Temperature: 3500K, CRI: 80, Lumens: 550. Can be used on Magnetic Ballast or Bypass Ballast for Driect Line Voltage 120-277V.
Also known as: 672713579649, 6PLS/835/HYB/GX23/R

Specifications

Lumens: 550
Color Rendering Index (CRI): 80
Wattage: 6
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (GX23)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 550
Wattage: 6
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)