Surface Mounting Socket Outlet, 16A, Splashproof, Red

Item #: 1120487

Cat #: S416-S6

UPC: 078477679258

16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Leviton offers international-rated pin and sleeve devices in 16, 32, 63 and 125 Amps and are available in two different ingress protection ratings: IP44 splashproof and IP66/IP67 watertight and dust-tight. These IEC 60309-1 and 60309-2 compliant devices are ideal for use overseas where voltage and amperage requirements differ from North American standards, but where rigorous performance, quality and reliability criteria need to be met.
Also known as: 078477679258, S416-S6

Specifications

Color: Red
Mounting: Surface
Poles: 4
Amps: 16
Color: Red
Poles: 4
Mounting: Surface
Amps: 16

Customer Reviews

No reviews for this product
(0)