Power Outlet Panel, Temporary, 70A, 1P, 120/240VAC, NEMA 3R

Item #: 1120442

Cat #: U055C010P

UPC: 784567575354

Sign In or Register to view pricing and more.
70 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) 5-20R2GFCI Breakers: (1) 2-Pole, 50 Amp and (1) 1-Pole, 20 Amp

Overview

70 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R, (1) 5-20R2GFCI Breakers: (1) 2-Pole, 50 Amp and (1) 1-Pole, 20 Amp
Midwest Electric s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. TheNEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.
Also known as: 784567575354, U055C010P

Specifications

Amps: 70
Mounting: Surface
Phase: 1
NEMA Configuration: 5-20R, 14-50R
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: 5-20R, 14-50R

Customer Reviews

No reviews for this product
(0)