This product may not be available in all locations.
7
more

Safety Switch, Double Throw, Heavy Duty, 200A, 240VAC, NEMA 1
Item #: 112031
Cat #: DT324FGK
UPC: 782113614021
Documents & Guides
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Sign In or Register to view pricing and more.
Overview
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113614021, DT324FGK
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Amps: | 200 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)