This product may not be available in all locations.

Ground Bar Kit, 14 Circuits, 6.74", Cu/Al, 2/0 AWG Lug
Item #: 112001
Cat #: GBK1420
UPC: 782113099576
Sign In or Register to view pricing and more.
Documents & Guides
Ground Bar Kit, 14 Terminal, (1) 2/0 Lug, Length: 6.74 inches (171.2 mm). Used with BR and CH Series Loadcenters.
Overview
Ground Bar Kit, 14 Terminal, (1) 2/0 Lug, Length: 6.74 inches (171.2 mm). Used with BR and CH Series Loadcenters.
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets
Also known as: 782113099576, GBK1420
Specifications
Circuits: | 14 |
Size: | 3/4 in |
Circuits: | 14 |
Size: | 3/4 in |
Customer Reviews
No reviews for this product
(0)