5 Pin, Micro Cordset

Item #: 1119838

Cat #: 6008899

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Micro Cordset, 5 Pin, Single-Ended, Female Straight Connector. PVC, IP67, 5-Wire Pigtail, 6 feet Orange Cord. 4 Amp, 30V AC / 36V DC. Sick Model Name: DOL-1205-G02M.

Overview

Micro Cordset, 5 Pin, Single-Ended, Female Straight Connector. PVC, IP67, 5-Wire Pigtail, 6 feet Orange Cord. 4 Amp, 30V AC / 36V DC. Sick Model Name: DOL-1205-G02M.
Also known as: 6008899

Specifications

Gender: Female
Color: Orange
Type: 5-Pin, M12, Single-Ended, Straight Connector
IP/NEMA Rating: IP67
Length: 6 ft
Gender: Female
Type: 5-Pin, M12, Single-Ended, Straight Connector
Length: 6 ft
Color: Orange
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)