Safety Switch, 800A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 111980

Cat #: DH327NGK

UPC: 782113639246

Sign In or Register to view pricing and more.
800 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1

Overview

800 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1
Also known as: 782113639246, DH327NGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)