Carbon Monoxide & Smoke Alarm, Z-Wave Wireless Interconnect

Item #: 1119629

Cat #: ZCOMBO-G

UPC: 029054013026

Sign In or Register to view pricing and more.
Documents & Guides
Combination Carbon Monoxide & Smoke Alarm, Z-Wave Wireless Interconnect, Photoelectric, Silence Feature, Tamper Resistant

Overview

Combination Carbon Monoxide & Smoke Alarm, Z-Wave Wireless Interconnect, Photoelectric, Silence Feature, Tamper Resistant
BRK ZCOMBO-G (model ZCOMBO) is a single station combination smoke and CO alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. BRK ZCOMBO-G has been fully tested and complies with, UL217, UL2034, CSFM, NFPA 72, NFPA 720 and NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where battery operated Z-Wave wireless smoke and CO alarms are required along with silence features and with model building codes published by the ICC. BRK ZCOMBO-G is a state of the art wireless combination smoke and CO alarm designed to provide early warning of a fire or CO. It features a fully insect screened Photoelectric smoke sensing chamber and an electrochemical carbon monoxide sensor, an 85dB horn, a supervised 3V (2 AA batteries) power supply, a full function test switch and a silence feature. This combination alarm will operate with 3rd party, certified Z-Wave devices enabled with the First Alert protocol and the basic command class required by all Z-Wave devices. By the requirements of the Device Class spec, this command class does not have to be mapped to any particular functionality for this device. The alarm supports one association group with up to 1 node, and sends its alarms to that group. The alarm supports configuration parameter #1, which has a size of 1, a default value of 0, and when set to 1 causes the device to send double alarm messages. It also features tamper resistant locking pins that lock alarm to the mounting bracket and battery drawer to prevent removal of battery or alarm. Perfect for apartment, dormitory or hotel applications. Designed for wall or ceiling mounting. Includes mounting anchors and screws.
Also known as: 029054013026, ZCOMBO-G

Specifications

Mounting: Surface
Depth: 2 in
Diameter: 5 in
Color: White
Mounting: Surface
Diameter: 5 in
Depth: 2 in
Color: White

Customer Reviews

No reviews for this product
(0)