PETROLUX LED GEN 2 WET LOCATION PLED2

Item #: 1119557

Cat #: PLED2-18L-5K-AS-UN-NA-W-L5H

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED GEN 2 WET LOCATION PLED2 18000 LUMENS 5000K CCT

Overview

PETROLUX LED GEN 2 WET LOCATION PLED2 18000 LUMENS 5000K CCT
Also known as: PLED2-18L-5K-AS-UN-NA-W-L5H

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Universal
Lumens: 18000
Wattage: 195
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 18000
Light Technology: LED
Mounting: Universal
Wattage: 195
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)