This product may not be available in all locations.
1
more
Breaker, Bolt On, 30A, 2P, 240VAC, Type QBHW, 22 kAIC, CB
Item #: 111950
Cat #: QBHW2030H
UPC: 786679152522
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC
Overview
30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC
Also known as: 786679152522, QBHW2030H
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 30 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)