Tacker Work Gloves - Size: Large, Black

Item #: 1119465

Cat #: GTA-17KKL

UPC: 879501008224

Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Black, Size: Large.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Work Glove, Tacker, Material: Leather, Color: Black, Size: Large.
Also known as: 879501008224, GTA-17KKL

Specifications

Type: Mechanic, Gloves
Color: Black
Size: Large
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Large
Color: Black
Material: Spandex, Synthetic Leather

Customer Reviews

No reviews for this product
(0)