
Tacker Work Gloves - Size: Medium, Camouflage
Item #: 1119462
Cat #: GTA-17CFBRM
UPC: 879501008262
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Medium.
Sign In or Register to view pricing and more.
Overview
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Medium.
Also known as: 879501008262, GTA-17CFBRM
Specifications
Type: | Mechanic, Gloves |
Color: | Brown |
Size: | Medium |
Material: | Spandex, Synthetic Leather |
Type: | Mechanic, Gloves |
Size: | Medium |
Color: | Brown |
Material: | Spandex, Synthetic Leather |
Customer Reviews
No reviews for this product
(0)