
Tacker Work Gloves - Size: X-Large, Camouflage
Item #: 1119459
Cat #: GTA-17CFBR1L
UPC: 879501008286
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: X-Large.
Sign In or Register to view pricing and more.
Overview
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: X-Large.
Also known as: 879501008286, GTA-17CFBR1L
Specifications
Type: | Mechanic, Gloves |
Size: | XL |
Color: | Camouflage |
Material: | Spandex, Synthetic Leather |
Type: | Mechanic, Gloves |
Color: | Camouflage |
Size: | XL |
Material: | Spandex, Synthetic Leather |
Customer Reviews
No reviews for this product
(0)