Work Glove, Lightweight Mesh - Size: Medium

Item #: 1119457

Cat #: GON-17KKM

UPC: 879501008866

Documents & Guides
Work Glove, Option, Lightweight Mesh, Size: Medium, Color: Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Work Glove, Option, Lightweight Mesh, Size: Medium, Color: Black
Also known as: 879501008866, GON-17KKM

Specifications

Type: Mechanic, Gloves
Color: Black
Size: Medium
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Medium
Color: Black
Material: Spandex, Synthetic Leather

Customer Reviews

No reviews for this product
(0)