Work Glove, Lightweight Mesh - Size: X-Large

Item #: 1119455

Cat #: GON-17KK1L

UPC: 879501008880

Documents & Guides
Work Glove, Option, Lightweight Mesh, Size: X-Large, Color: Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Work Glove, Option, Lightweight Mesh, Size: X-Large, Color: Black
Also known as: 879501008880, GON-17KK1L

Specifications

Type: Mechanic, Gloves
Size: XL
Color: Black
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Color: Black
Size: XL
Material: Spandex, Synthetic Leather

Customer Reviews

No reviews for this product
(0)