
Grounding Bushing, 3", Threaded, Insulated, Malleable Iron
Item #: 111935
Cat #: GIB-300L-20AC
UPC: 781381091220
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.
Overview
3 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.
Also known as: 781381091220, GIB-300L-20AC
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)