1/4 ' x 1", Pan Head Stainless Steel Machine Screw, Phillips

Item #: 1119239

Cat #: PMS141

UPC: 781002701866

Documents & Guides
Stainless Steel Pan Head Machine Screw, 1/4 Inch x 1 Inch, Phillips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stainless Steel Pan Head Machine Screw, 1/4 Inch x 1 Inch, Phillips
Stainless Steel Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter and are used in situations where corrosion resistance is the primary concern. They are designed to be threaded into tapped holes or used in conjunction with stainless steel nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Steel Machine Screws.
Also known as: 781002701866, PMS141

Specifications

Screw Head: Round
Length: 1 in
Diameter: 1/4 in
Material: Stainless Steel
Drive: Slotted
Screw Head: Round
Diameter: 1/4 in
Drive: Slotted
Length: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)