100' Fish Tape with Case

Item #: 111910

Cat #: FTS438W-100

UPC: 783310127109

Sign In or Register to view pricing and more.
Documents & Guides
100' Fish Tape with Case, Diameter: 1/4", Thickness: .060", Material: Steel

Overview

100' Fish Tape with Case, Diameter: 1/4", Thickness: .060", Material: Steel
Oil-tempered spring steel for excellent fishing performance Dirt-free tape finish keeps hands cleaner during use Advanced comfort handle grip reduces fatigue Superior rapid tape pay-out and rewind Smaller Fish Eye with offset bend for improved fishing ability Improved low profile tip for easy fishing through all sizes of conduit Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling Available in 50 FT (15.2 m), 65 FT (19.8 m), 125 FT (38.1 m) and 240 FT (73.2 m) lengths 1/8 IN, 1/4 IN and flat steel profiles to accommodate different fishing situations
Also known as: 783310127109, FTS438W-100

Specifications

Length: 100 ft
Diameter: 1/4 in
Material: Steel
Type: Fish Tape
Length: 100 ft
Material: Steel
Diameter: 1/4 in
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)